Tekton

2 Ton Dual Gear Power Puller (Discontinued)


This Product is Discontinued
Shop for all Pullers

Key Features

  • Length 26.3 in.
  • Width 5.5 in.
  • Height 3.3 in.
  • Weight 7.6 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # 5542
  • Zoro # G8867831
  • UPC #
    020209055427
  • Country of Origin China
  • Category Pullers

Dimensions

Length 26.3 in.
Width 5.5 in.
Height 3.3 in.

Details

Item Ton Dual Gear Power Puller 2
Weight 7.6 lb.

Description

2 Ton Dual Gear Power Puller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products