Shop All Screwdrivers
Tekton
#2 Phillips High-Torque Screwdriver
Mfr # DHP31002
Zoro # G800618099
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Shank Length 4 in.
- Color Black
- Handle Length 4.7 in.
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHP31002
- Zoro # G800618099
- UPC # 20209052907
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in. |
Overall Length | 8.7 in. |
Handle Length | 4.7 in. |
Height | 1.5 in. |
Width | 1.5 in. |
Exposed Blade Length | 4.0 in. |
Shaft Diameter | 0.250 in. |
Details
Tip Style Group | Phillips |
Color | Black |
Material | Chrome-Plated Steel |
Finish | Chrome |
Description
Blending power and speed, the unique handle of the TEKTON #2 Phillips x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- NORTON ABRASIVES Arbor Hole Unified Wheel, 1/4"x1/4", PK40 (66261014902)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- TEKTON Long #3 Phillips High-Torque Screwdriver (DHP34003)
- TEKTON #3 Phillips High-Torque Screwdriver (DHP31003)
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- TEKTON Phillips x 8" Screwdriver #1 8 in. Round (26665)
- TEKTON Hex x 4" Screwdriver 7/64" 4 in. Round (DHX11110)
- TEKTON #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP11001)
- CAPRI TOOLS Kontour 1/4 in x 4 in Slotted Screwdriver (25000-144K)
- Tekton Screwdrivers and Nutdrivers