Shop All Bit Sockets
Tekton
2 mm Tip, 1/4 in. Drive, Metric
Mfr # SHB032X2
Zoro # G7734187
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Metric
- Tip Size 2 mm
- Width 0.50 in.
- Length 1.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB032X2
- Zoro # G7734187
- UPC # 020209023747
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 2 mm |
Width | 0.50 in. |
Length | 1.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/4 Inch Drive x 2 mm |
Weight | 0.02 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-582 Floor Chisel, 3" X 11" (11-582)
- K-TOOL INTERNATIONAL 3/8" Drive, 16mm Metric Socket, 12 Points (KTI-27516)
- HOUGEN 12,000-Series Annular Cutter Kit 50MM Depth (12004)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- TEKTON 9 mm Tip, 1/2 in. Drive, Metric (SHB23209)
- TEKTON 3/8 Inch Drive x E10 External Star Socket (SHD12410)
- TEKTON 7/32 in Tip, 3/8 in. Drive, SAE (SHB12205)
- TEKTON T30 Tip, 1/4 in. Drive, Torx (SHB04230)
- TEKTON 3/8 Inch Drive x T20 Long Torx Bit Socket (SHB14420)
- TEKTON 3/8 Inch Drive x 3.5 mm Long Hex Bit Socket (SHB13401)
- KO-KEN Extension Universal Bit Socket 10mm Hex 150mm 3/8 Sq. Drive (13147M.150-10)
- Tekton Bit Sockets