Tekton

2 lb. Drilling Hammer (Discontinued)


Key Features

  • Width 3.8 in.
  • Length 12.2 in.
  • Height 1.7 in.
  • Weight 2.45 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3.8 in.
Length 12.2 in.
Height 1.7 in.

Details

Item Drilling Hammer 2 lb.
Weight 2.45 lb.

Description

Drilling Hammer 2 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.