Shop All Spring Clamps
Tekton
2 Inch Nylon Spring Clamp
Mfr # 3915
Zoro # G8869432
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6 in.
- Width 4.5 in.
- Length 6.5 in.
- Weight 0.32 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 3915
- Zoro # G8869432
- UPC # 020209039151
- Country of Origin China
- Category Spring Clamps
Dimensions
Height | 1.6 in. |
Width | 4.5 in. |
Length | 6.5 in. |
Details
Item | Nylon Spring Clamp 2" |
Weight | 0.32 lb. |
Description
Nylon Spring Clamp 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Retractable, 6 PK (10-499)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- MASON Machine Leveling Mount, 250 Lb Max Cap (2LVN5)
- TEKTON 1 Inch Nylon Spring Clamp (3914)
- TEKTON 3/4 Inch Nylon Spring Clamp (3913)
- BESSEY Bessey 1in. Plastic Spring Clamp XC2 (XC2)
- IRWIN Spring Clamp, 1in, PK5 (222601)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP7)
- IRWIN Vise Grip VGP58100 1in. Spring Clamp (38548581002)
- BESSEY Spring Clamp, Steel, 1" (XM3)
- Tekton Clamps