Shop All C Clamps
Tekton
2 Inch Malleable Iron C-Clamp
Mfr # 4011
Zoro # G8868172
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2"
- Throat Depth 1-1/8 in.
- Features Versatile Clamp Secures Parts for Assembly, Fastening, Gluing, and Welding; Cast Malleable Iron Frame with I-Beam Design; Acme-Threaded Screw Glides Smoothly Without Sticking Or Binding; Swivel Jaw Pad Floats In A Low-Resistance Ball-And-Socket Joint To Apply Pressure Evenly; Sliding Handle Bar Offers Multiple Hand Positions For Best Leverage
- Overall Clamp Length 4-1/2"
- Locking Clamp Product Grouping Malleable Iron C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1-1/8 in. |
Overall Clamp Length | 4-1/2" |
Size | 2" |
Overall Length | 4-1/2" |
Length | 4.5 in. |
Height | 0.7 in. |
Width | 2.3 in. |
Details
Max. Opening | 2" |
Item | Malleable Iron C-Clamp 2" |
Features | Versatile Clamp Secures Parts for Assembly, Fastening, Gluing, and Welding; Cast Malleable Iron Frame with I-Beam Design; Acme-Threaded Screw Glides Smoothly Without Sticking Or Binding; Swivel Jaw Pad Floats In A Low-Resistance Ball-And-Socket Joint To Apply Pressure Evenly; Sliding Handle Bar Offers Multiple Hand Positions For Best Leverage |
Locking Clamp Product Grouping | Malleable Iron C-Clamp |
Number of Pieces | 1 |
Locking Mechanism | Threaded |
Material | Iron |
Jaw Capacity | 2 in. |
Weight | 0.4 lb. |
Description
Malleable Iron C-Clamp 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Sp Flute Tap, Mod Bttm, 3/8x24, V Coat, 3Flt (1650502608)
- WESTWARD #60 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP6)
- WARNER 4 in. Big Blade Wall Scraper (691)
- V-8 TOOLS Supercharged Magnetic Pickup Tool (V8T3822)
- TEKTON 1 Inch Malleable Iron C-Clamp (4009)
- TEKTON 4 Inch Malleable Iron C-Clamp (4017)
- TEKTON 6 Inch Malleable Iron C-Clamp (4027)
- TEKTON 5 Inch Malleable Iron C-Clamp (4022)
- TEKTON Malleable Iron C-Clamp Set (3-Piece) (91809)
- WILTON C-Clamp, 10", Steel, Regular Duty, 8000 lb. (H410)
- WILTON C-Clamp, 0-8" Opening, 4" Throat Depth, 414 (WIL41409)
- Tekton C Clamps