Shop All Combination Wrenches
Tekton
2 Inch Combination Wrench
Mfr # WCB23050
Zoro # G8869469
product price: $86.09
/ea
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points 12
- Overall Length 25.7 in.
- Includes 2 Inch Combination Wrench
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB23050
- Zoro # G8869469
- UPC # 020209013250
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 25.7 in. |
Head Size | 2 |
Width | 3.9 in. |
Height | 1.3 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 2 Inch Combination Wrench |
Finish | Chrome |
Weight | 6.05 lb. |
Point Style | 12-Point |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Combination Wrench 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5524N)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017M)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD23027)
- TEKTON 24 mm Combination Wrench (18295)
- TEKTON 13 mm Combination Wrench (18283)
- TEKTON 37 mm Combination Wrench (WCB24037)
- TEKTON 19 mm Combination Wrench (18289)
- TEKTON 9/16 Inch Combination Wrench (18258)
- TEKTON 16 mm Stubby Combination Wrench (18072)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- Tekton Combination Wrenches