Shop All Open End Wrenches
Tekton
2 Inch Angle Head Open End Wrench
Mfr # WAE83050
Zoro # G4063224
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 2 in; 2 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83050
- Zoro # G4063224
- UPC # 020209055748
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Nominal Size | 2 in; 2 in |
Details
Item | Angle Head Open End Wrench,2" |
SAE or Metric | SAE |
Description
Angle Head Open End Wrench,2 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Fractional Univ Socket Set, 14 pcs (1314UD)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 20 to 30 AWG (ST-500)
- WIHA Softfinish Slotted Driver 3.0 X 150Mm (30206)
- KLEIN TOOLS Coax Cable Radial Stripper (VDV110-095)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- Tekton Wrenches