Tekton

2-1/2 lb. Stubby Sledge Hammer (Discontinued)


This Product is Discontinued
Shop for all Sledges

Key Features

  • Width 4.4 in.
  • Height 1.6 in.
  • Length 9.7 in.
  • Weight 2.75 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # 31101
  • Zoro # G8867859
  • UPC #
    020209311011
  • Country of Origin China
  • Category Sledges

Dimensions

Width 4.4 in.
Height 1.6 in.
Length 9.7 in.

Details

Item Stubby Sledge Hammer 2-1/2 lb.
Weight 2.75 lb.

Description

Stubby Sledge Hammer 2-1/2 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products