Shop All Tool Belts & Pouches
Tekton
19-Tool Combination Wrench Pouch (6-24 mm)
Mfr # OTP21203
Zoro # G109910368
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OTP21203
- Zoro # G109910368
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | 19-Tool Combination Wrench Pouch (6-24 mm) |
Tool Storage Type Included | Pouch |
Description
Carry combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out.
- •Designed to hold 19 Tekton combination wrenches (not included) may not fit other brands or other types of wrenches
- •Marked with metric sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, and 24 mm
- •Carry combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
- •The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 12 In L (T-415012)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- FASTCAP Pssr-16 Auto Lock Tape Measure (PSSR-16 AUTO)
- CROWN TOOLS Mini Spiraling & Texturing System (24662)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- TEKTON 7-Tool Box End Wrench Pouch 6-19mm (ORG27807)
- TEKTON Roll Up Tool Bag, Comb" ation Wrench Pouch, 1/4-3/4" 9 Tool, Black, Woven Polyester Fabric, 9 Pockets (ORG27309)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrench Pouch, 8-19mm, 12 Tool, Red, Woven Polyester Fabric, 12 Pockets (ORG27212)
- TEKTON 14-Tool Combination Wrench Pouch (6-19 mm) (OTP21202)
- TEKTON 19-Tool 12-Point Ratcheting Combination Wrench Pouch 6-24 mm (OTP21207)
- TEKTON 11-Tool Box End Wrench Pouch 6-32mm (ORG27811)
- Tekton Tool Belts & Pouches