Shop All Tool Belts & Pouches
Tekton
Pouch, 19-Tool 12-Point Ratcheting Combination Wrench Pouch 6-24 mm, Red
Mfr # OTP21207
Zoro # G510757439
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Color Red
- Features 6 to 24 mm
- Type Ratcheting Wrench
- Number of Compartments 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OTP21207
- Zoro # G510757439
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | 19-Tool 12-Point Ratcheting Combination Wrench Pouch 6-24 mm |
Tool Storage Type Included | Pouch |
Color | Red |
Features | 6 to 24 mm |
Type | Ratcheting Wrench |
Number of Compartments | 19 |
Description
Carry your ratcheting wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out while on-the-go. The strong handle wraps all the way around the pouch to fully support the weight of the set. The easy pouch design minimizes bulk from extra material so the wrenches can be easily accessed without any fabric flaps getting in the way.
- •Marked with metric sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 161, 17, 18, 19 , 20, 21, 22, 23, 24 mm
- •Ideal for On-the-Go – Carry ratcheting wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •Strong Handle - The handle wraps around the pouch to fully support the weight of the set
- •Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
- •Easy-Access Design – The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/8" Threaded Steel Hawg Cutter (49-57-2370)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 1-1/4-7 in (01212JWZGH)
- VERMONT GAGE Pin Gage, Plus, 0.04 In, Black (911104000)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- TEKTON 14-Tool Combination Wrench Pouch (6-19 mm) (OTP21202)
- TEKTON Pouch, 20-Tool Punch and ChiselPouch, Black (OTP71101)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrench Pouch, 8-19mm, 12 Tool, Red, Woven Polyester Fabric, 12 Pockets (ORG27212)
- TEKTON Roll Up Tool Bag, Combination Wrench Pouch, 8-16mm 9-Tool, Red, Woven Polyester Fabric, 9 Pockets (ORG27409)
- TEKTON 1/4 Inch Drive Socket Rail and Tray Set 50-Tool (OST90902)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Grey, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185)
- Tekton Tool Belts & Pouches