Shop All Bit Sockets
Tekton
19 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23219
Zoro # G7734144
original price:
$9.89
7% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 19 mm
- Length 2.20 in.
- Width 1.30 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB23219
- Zoro # G7734144
- UPC # 020209025437
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 19 mm |
Length | 2.20 in. |
Width | 1.30 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.75 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 19 mm |
Replaceable Insert | No |
Weight | 0.51 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 19 mm, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, 1-18-12"/25-300mm Range (1178-300)
- PROTO 1 in Drive, 36mm 6 pt Metric Socket, 6 Points (J10036M)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- PHASE II Hardness Tester Stands/Rockwell Hardness Tester Stand/Bench Hardness Tester Stand (900331-STAND)
- TEKTON 3/8 Inch Drive x T45 Long Torx Bit Socket (SHB14445)
- TEKTON 16 mm Tip, 1/2 in. Drive, Metric (SHB23216)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 3/16, 1/2 in. Drive (SHB20200)
- TEKTON 3/8 Inch Drive x 9/32 Inch Long Hex Bit Socket (SHB12407)
- TEKTON 3 mm Tip, 1/4 in. Drive, Metric (SHB03200)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- GEARWRENCH 1/2" Drive Mid Length Hex Bit Metric Socket 14mm (82575)
- Tekton Sockets & Ratchets