Shop All Ratcheting Wrenches
Tekton
19 mm Stubby Ratcheting Combination Wrench
Mfr # WRN50119
Zoro # G8864508
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.5 in.
- Point Style 6-Point
- Weight 0.34 lb.
- Length 5.4 in.
- Head 1 Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN50119
- Zoro # G8864508
- UPC # 020209006269
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Width | 1.5 in. |
Length | 5.4 in. |
Height | 0.4 in. |
Details
Item | Stubby Ratcheting Combination Wrnch 19mm |
Point Style | 6-Point |
Weight | 0.34 lb. |
Head 1 Angle | 15° |
Description
Stubby Ratcheting Combination Wrnch 19mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3.30mm (C71238)
- VEGA Hex 8Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H080SB)
- BIG HORN 48 Inch Lengths 9/16 Inch Width Self Stick Tape Rule (19645)
- TEKTON 16 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26416)
- TEKTON 15 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23415)
- TEKTON 24 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23424)
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23422)
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- TEKTON 5/8 Inch Reversible Ratcheting Combination Wrench (WRN56012)
- CRAFTSMAN Wrenches, 11-pc Metric Ratcheting Combin (CMMT87021)
- Tekton Ratcheting Wrenches & Sets