Shop All Ratcheting Wrenches
Tekton
19 mm Reversible Ratcheting Combination Wrench
Mfr # WRN56119
Zoro # G300618094
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 9.8 in.
- Height 0.8 in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56119
- Zoro # G300618094
- UPC # 20209008720
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 9.8 in. |
Height | 0.8 in. |
Width | 1.6 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- GRAY TOOLS Electrical 5 In 1 Pliers, 9-1/2"L, Stripper, Crimper & Bolt Cutter, 1000V (B121-I)
- MICRO 100 Thread Mill Multi Point (TM-375)
- MARSON Mandrel & Nosepiece, 10-24, Steel (34615)
- TEKTON 23 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23423)
- TEKTON 6 mm Reversible Ratcheting Combination Wrench (WRN56106)
- TEKTON 20 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26420)
- TEKTON 13/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23321)
- TEKTON 5/8 x 11/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36316)
- TEKTON 9/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26307)
- SURTEK Combination Ratcheting Wrench 716 (100534)
- Tekton Ratcheting Wrenches & Sets