Shop All Ratcheting Wrenches
Tekton
19 mm Ratcheting Combination Wrench
Mfr # WRN53119
Zoro # G8865092
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.53 lb.
- Point Style 6-Point
- Length 9.7 in.
- Width 1.6 in.
- Open End Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN53119
- Zoro # G8865092
- UPC # 020209006535
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 9.7 in. |
Width | 1.6 in. |
Height | 0.4 in. |
Details
Item | Ratcheting Combination Wrench,19mm |
Weight | 0.53 lb. |
Point Style | 6-Point |
Open End Angle | 15° |
Description
Ratcheting Combination Wrench,19mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 25/64 in. (88425)
- BON TOOL Bon 13-380 Hawk, Aluminum 8" X 8", Comfort Grip Handle (13-380)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120D)
- MALCO Drip Edge Folding Tool, 24", Steel, Fiberglass Reinforced Nylon Handle (DEFT)
- TEKTON 13 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23413)
- TEKTON 5/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26316)
- TEKTON 7 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23407)
- TEKTON 3/8 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51008)
- TEKTON 20 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26420)
- TEKTON 15 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23415)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- Tekton Ratcheting Wrenches & Sets