19 mm Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26419
Zoro # G510757453
Key Features
- Finish Satin Chrome
- SAE or Metric Metric
- Size 19 mm
- Head Type Flexible
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRC26419
- Zoro # G510757453
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 19 mm |
Details
Finish | Satin Chrome |
SAE or Metric | Metric |
Item | Ratcheting Wrench |
Head Type | Flexible |
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-point Box End – The box end fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbide Tipped Blade (A-95118)
- RIDGID Hook Jaw, For Use With 4A498 Pipe Wrench (31605)
- GRIP-ON 5 Piece General Service Set, Straight, Curved Long Nose Locking Pliers (BK-SET5-89)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801300)
- TEKTON 18 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23418)
- TEKTON 7 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23407)
- TEKTON 14 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23414)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 19-Piece 6-24 mm (WRC95403)
- TEKTON 11/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26309)
- TEKTON 15/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23324)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 7/16" (1214RCF)
- Tekton Ratcheting Wrenches