Shop All Combination Wrenches
Tekton
19 mm Combination Wrench
Mfr # 18289
Zoro # G8868741
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Includes 19 mm Combination Wrench
- Number of Points 12
- Finish Chrome
- Head Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18289
- Zoro # G8868741
- UPC # 020209182895
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 19mm |
Overall Length | 9.9 in. |
Width | 1.6 in. |
Height | 0.7 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Includes | 19 mm Combination Wrench |
Number of Points | 12 |
Finish | Chrome |
Weight | 0.51 lb. |
Point Style | 12-Point |
Opening Angle (Deg.) | 15° |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench 19mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- WESTWARD #13 3-1/2" TiN 135 Deg. Jobber Length Drill Bit (6PRP1)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/32 (69889)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- TEKTON 24 mm Combination Wrench (18295)
- TEKTON 44 mm Combination Wrench (WCB24044)
- TEKTON 30 mm Combination Wrench (WCB24030)
- TEKTON 42 mm Combination Wrench (WCB24042)
- TEKTON 20 mm Combination Wrench (18291)
- TEKTON 11 mm Stubby Combination Wrench (18066)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MBASD)
- Tekton Wrenches