Shop All Combination Wrenches
Tekton
18 mm Stubby Combination Wrench
Mfr # 18074
Zoro # G8866973
product price: $10.00
/ea
Sold in multiples of 2 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Finish Chrome
- Overall Length 5.2 in.
- Includes 18 mm Stubby Combination Wrench
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18074
- Zoro # G8866973
- UPC # 020209003961
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5.2 in. |
Head Size | 18mm |
Width | 1.4 in. |
Height | 0.6 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Finish | Chrome |
Includes | 18 mm Stubby Combination Wrench |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 0.23 lb. |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Description
Stubby Combination Wrench 18mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, 10-24 X 3/4 Rh (92455)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52825)
- MAKITA Ratchet Kit, Cordless, 12V DC (RW01R1)
- KNIPEX 5 1/2 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 140)
- TEKTON 3/8 Inch Stubby Combination Wrench (18045)
- TEKTON 1-5/16 Inch Combination Wrench (WCB23033)
- TEKTON 48 mm Combination Wrench (WCB24048)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- TEKTON 6 mm Stubby Combination Wrench (18061)
- TEKTON 43 mm Combination Wrench (WCB24043)
- HHIP 1-11/16" Combination Wrench (7023-1026)
- Tekton Wrenches