Shop All Ratcheting Wrenches
Tekton
18 mm Reversible Ratcheting Combination Wrench
Mfr # WRN56118
Zoro # G400618079
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 9.4 in.
- Height 0.8 in.
- Width 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56118
- Zoro # G400618079
- UPC # 20209008713
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 9.4 in. |
Height | 0.8 in. |
Width | 1.5 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707106)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- PROTO PLIER RETAIN RING CONVERTIBLE (POJ385)
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 9/32 (C16043)
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- TEKTON 8 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23408)
- TEKTON 23 mm Reversible Ratcheting Combination Wrench (WRN56123)
- TEKTON 20 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26420)
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23422)
- TEKTON 17 x 19 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36417)
- PROTO Proto JSCV24 Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline (JSCV24)
- Tekton Ratcheting Wrenches & Sets