Shop All Hex Keys
Tekton
18 mm Flat End Hex L-Key
Mfr # KLX22180
Zoro # G110369636
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Color Black
- Features Flat end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 18 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Color | Black |
Features | Flat end |
Item | L-Key |
Description
- •High Leverage –We designed these L-keys to be longer than most other 'jumbo'-sized keys in order to increase leverage when it matters
- •Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- •6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
- •Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
- •Clear Markings – Tekton L-key sizes are marked in two ways, with a high-visibility laser marking and a stamped marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Multi-Purpose Snip, 7-3/4" (2744)
- RITE IN THE RAIN Standard Mechanical Pencil Refills (13BR)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- UNITED SCIENTIFIC Tape Measure, 7.5 Meter (TPM025)
- TEKTON 11 mm Flat End Hex L-Key (KLX22110)
- TEKTON 13 mm Flat End Hex L-Key (KLX22130)
- TEKTON 9 mm Short Arm Ball End Hex L-Key (KLX87090)
- TEKTON 3/16 Inch Short Arm Ball End Hex L-Key (KLX77188)
- TEKTON 5 mm Ball End Hex L-Key (KLX82050)
- TEKTON 5/64 Inch Ball End Hex T-Handle Key (KTX37078)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 11/16 in Short, 10 PK (15605)
- Tekton Wrenches