Shop All Combination Wrenches
Tekton
18 mm Combination Wrench
Mfr # 18288
Zoro # G8868848
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Head Size 18mm
- Includes 18 mm Combination Wrench
- Overall Length 9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18288
- Zoro # G8868848
- UPC # 020209182888
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 18mm |
Overall Length | 9 in. |
Width | 1.5 in. |
Height | 0.6 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 18 mm Combination Wrench |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 0.4 lb. |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Description
Combination Wrench 18mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/16" x 1" Annular Cutter (49-59-2018)
- WESTWARD Puller, Nail (3FE96)
- EAZYPOWER Masonry Drill Bit, 3/16", 4" L (87961)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530P1)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- TEKTON 1-3/8 Inch Combination Wrench (WCB23035)
- TEKTON 1-3/4 Inch Combination Wrench (WCB23044)
- TEKTON 7/8 Inch Combination Wrench (18264)
- TEKTON 9/16 Inch Stubby Combination Wrench (18048)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- Tekton Combination Wrenches