Shop All Hand Held Punches
Tekton
1/8 Inch Solid Punch
Mfr # 66073
Zoro # G8870412
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.08 lb.
- Width 0.3 in.
- Length 4.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66073
- Zoro # G8870412
- UPC # 020209660737
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.3 in. |
Length | 4.5 in. |
Details
Item | Solid Punch 1/8" |
Weight | 0.08 lb. |
Description
Solid Punch 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Oil Shut-Off Plug (44340)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- WESTWARD Combination Wrench, SAE, 1/4in Size (3XE93)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- TEKTON 3/8 Inch Center Punch (66083)
- TEKTON 5/16 Inch Alignment Punch (66178)
- TEKTON 3/16 Inch Alignment Punch (66175)
- TEKTON 3/32 Inch Solid Punch (66072)
- TEKTON 5/32 Inch Roll Pin Punch (66065)
- TEKTON 5/16 Inch Pin Punch (66058)
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- Tekton Cutting and Shaping Tools