Shop All Screwdrivers
Tekton
1/8 Inch Slotted High-Torque Black Oxide Blade Screwdriver
Mfr # DHE11125
Zoro # G805300036
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Shank Length 4 in.
- Finish Black Oxide
- Material Steel
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHE11125
- Zoro # G805300036
- UPC # 20209991305
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in. |
Shank Length | 4 in. |
Overall Length | 8 inch |
Drive Size | 4 in. |
Details
Item | Slotted Screwdriver |
Tip Style Group | Slotted |
Finish | Black Oxide |
Material | Steel |
Tip Style | Slotted |
Description
Blending power and speed, the unique handle of the TEKTON 1/8 in. Slotted x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 4MM HSS Se 4.10 X 11.90 Drill 8.20 X 44.44 Body 6.35 X 15.87 Shank (70-L3-380)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 4 Flutes (1653007508)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 30 mm (FC.KF30.2X4.BL)
- DRILL AMERICA 6.00mm Pilot Bit Accessory for Carbide Tipped Hole Cutter, Cutting Direction: Right Hand (CTH6MM-PILOT)
- TEKTON Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14188)
- TEKTON Long 5/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14313)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- TEKTON #3 Phillips High-Torque Screwdriver (DHP31003)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSE31188)
- TEKTON Long #2 Phillips Hard Handle Screwdriver (DSP34002)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/8 in Round (66-092)
- Tekton Screwdrivers and Nutdrivers