Shop All Screwdrivers
Tekton
1/8 Inch Slotted Hard Handle Screwdriver
Mfr # DSS31125
Zoro # G4056933
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
- Includes 1/8 Inch Slotted Hard-Handle Screwdriver
- Handle Length 3.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSS31125
- Zoro # G4056933
- UPC # 020209037706
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 4 in. |
Handle Length | 3.6 in. |
Details
Item | Slotted Hard-Handle Screwdriver, 1/8" (C |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 1/8 Inch Slotted Hard-Handle Screwdriver |
Finish | Chrome |
Tip Style | Slotted |
Shank Shape | Round |
Description
Slotted Hard-Handle Screwdriver, 1/8 In. (C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 24mm 90T 12 PT Combi Ratchet Wrench (KDT86924)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- HHIP 12 Piece 1/8-1" NPT Taper Pipe Tap & Hex Die Set (1011-3312)
- CRESCENT 8" Heavy-Duty Diagonal Cutting Pliers - Bagged (5428CN)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- TEKTON Long #3 Phillips Hard Handle Screwdriver (DSP34003)
- TEKTON #3 Phillips Hard Handle Screwdriver (DSP31003)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSS34313)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHS34250)
- TEKTON Hex x 4" Screwdriver 9/64" 4 in. Round (DHX11141)
- STANLEY Stanley 66-052 6 Piece Precision Screwdriver Set (66-052)
- Tekton Screwdrivers