Shop All Hand Held Punches
Tekton
1/8 Inch Roll Pin Punch
Mfr # 66064
Zoro # G8870248
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in.
- Width 0.3 in.
- Weight 0.08 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66064
- Zoro # G8870248
- UPC # 020209660645
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 5.5 in. |
Width | 0.3 in. |
Details
Item | Roll Pin Punch 1/8" |
Weight | 0.08 lb. |
Description
Roll Pin Punch 1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Open ended insert tool Size 12 1) mm Size of mount 9x12 mm (58211012)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- DEWALT 3/16" PILOT POINT(R) drill bit (DW1912)
- J.W. WINCO GN451-30-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-30-30-M8-SS-55)
- TEKTON 5/32 Inch Roll Pin Punch (66065)
- TEKTON 5/16 Inch Center Punch (66082)
- TEKTON 7/32 Inch Roll Pin Punch (66067)
- TEKTON 7/16 Inch Center Punch (66084)
- TEKTON 1/4 Inch Solid Punch (66077)
- TEKTON 1/4 Inch Pin Punch (66057)
- MAYHEW PRO Hollow Punch, Round, Steel, 24mm x 1-1/4 In (50565)
- Tekton Cutting and Shaping Tools