Shop All Bar Clamps
Tekton
18 Inch Ratchet Bar Clamp / 24 Inch Spreader
Mfr # 39183
Zoro # G8863753
original price:
$18.52
12% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in.
- Width 8.3 in.
- Type Ratchet Bar Clamp
- Max. Jaw Opening (In.) 18"
- Height 1.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 39183
- Zoro # G8863753
- UPC # 020209391839
- Country of Origin China
- Category Bar Clamps
Dimensions
Length | 25 in. |
Width | 8.3 in. |
Height | 1.3 in. |
Details
Type | Ratchet Bar Clamp |
Item | Bar Clamp |
Max. Jaw Opening (In.) | 18" |
Weight | 1.74 lb. |
Description
Ratchet Bar Clamp,24 In. Spread 18 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 7/16" u-GUARD™ Covered Magnetic Nutsetter (CAUGN2DHX28)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016D)
- WALTER SURFACE TECHNOLOGIES Step Drill Bit Set 1/8"-11/8" 3pcs (01W951)
- KAPRO 985 APOLLO Heavy-Duty 48" Magnetic Professional Box Level (985-41X-48M)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader (39185)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader Set, 2-Piece (CLP51524)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader (39184)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader (39182)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader Set, 2-Piece (CLP51518)
- TEKTON 6 Inch Ratchet Bar Clamp / 12 Inch Spreader Set, 2-Piece (CLP51506)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- Tekton Bar Clamps