Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
18 Inch Flat Pry Bar
Mfr # 3320
Zoro # G8870598
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable Enamel Finish Resists Rust And Corrosion, Three Nail Slots Let You Get At Nails From Any Angle
- Material Steel
- Overall Length 18"
- Overall Width 1.8"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 3320
- Zoro # G8870598
- UPC # 020209033203
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18" |
Overall Width | 1.8" |
Width | 1.8 in. |
Height | 2.8 in. |
Length | 18 in. |
Details
Features | Durable Enamel Finish Resists Rust And Corrosion, Three Nail Slots Let You Get At Nails From Any Angle |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Flat Pry Bar 18" |
Weight | 1.65 lb. |
Description
Flat Pry Bar 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 6-1/2 in H (54804MB)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- DRILL AMERICA 7/64" Solid Carbide Drill Bit (DMOD7/64)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M28)
- TEKTON Angled End Handled Pry Bar Set, 2-Piece 36, 45 in. (LSQ90504)
- TEKTON 25 Inch Angled End Handled Pry Bar (LSQ42025)
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- TEKTON 36 Inch Angled End Handled Pry Bar (LSQ42036)
- TEKTON 1/4 Inch Mini Pry Bar Set 2-Piece (LRD90802)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- Tekton Pullers and Separators