Shop All Bolt Cutters
Tekton
18 Inch Bolt Cutter
Mfr # 3400
Zoro # G8870817
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cushion Grip
- Handle Material Steel
- Overall Length 18.3"
- Material Drop Forged Hardened Alloy Steel
- Application Cuts Bolts, Chain, Threaded Rod and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 3400
- Zoro # G8870817
- UPC # 020209034002
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 18.3" |
Height | 1.1 in. |
Width | 5.5 in. |
Length | 18.3 in. |
Details
Item | Bolt Cutter 18" |
Handle Type | Cushion Grip |
Handle Material | Steel |
Material | Drop Forged Hardened Alloy Steel |
Application | Cuts Bolts, Chain, Threaded Rod and More |
Features | Compound Cutting Action Requires Less Effort; Tubular Steel Handles with Cushioned Non-Slip Rubber Grips; Adjustable and Replaceable Jaws |
Jaw Material | Steel |
Weight | 3 lb |
Material Application | Bolts, Chain, Threaded Rod |
Includes Cushioned Grip | Yes |
Grip Material | Rubber |
Description
Bolt Cutter 18 In., Cutting Action Compound, Features Adjustable and Replaceable Jaws, Grip Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 6mm, PK5 (185-6MM-5PK)
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/4 In. (5WXR4)
- TEKTON 24 Inch Bolt Cutter (3410)
- DYNAMIC Tools 18" Bolt Cutter, 5/16", 1/4" Cutting Capacity (D091002)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Ergonomic Grip (71 02 200)
- MILWAUKEE TOOL Bolt Cutter, 14 in. (48-22-4014)
- KNIPEX High Leverage CoBolt XL Compact Bolt 10 (71 01 250)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 42-Inch (63342)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- Tekton Knives, Cutters & Snips