Shop All Hand Held Punches
Tekton
1/8 Inch Alignment Punch
Mfr # 66173
Zoro # G8869627
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in.
- Weight 0.2 lb.
- Width 0.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 66173
- Zoro # G8869627
- UPC # 020209661734
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 8 in. |
Width | 0.4 in. |
Details
Item | Alignment Punch 1/8" |
Weight | 0.2 lb. |
Description
Alignment Punch 1/8 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 3/16" x 4" (K-316X4)
- KLEIN TOOLS Tool Pouch, Tool Holster, Black, Nylon, 0 Pockets (5707)
- DRILLCO 1-1/4, High Sp Fl 1/2" SH NITRO Construction Reamer (428N216-132)
- KRAFT TOOL Bull Float Bracket, 6-Hole, Cast Aluminum (CC296)
- TEKTON 1/16 Inch Nail Set (65782)
- TEKTON 3/32 Inch Pin Punch (66052)
- TEKTON 3/8 Inch Alignment Punch (66179)
- TEKTON 1/4 Inch Pin Punch (66057)
- TEKTON 1/16 Inch Solid Punch (66071)
- TEKTON 5/32 Inch Alignment Punch (66174)
- MAYHEW â„¢ Solid Punch 1/4 in. 400 (20003)
- Tekton Hand Held Punches