Shop All Bit Sockets
Tekton
1/8 in Tip, Slotted Bit Socket 3/8 Inch Drive x 1/8, 3/8 in. Drive
Mfr # SHB10200
Zoro # G7735228
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Tip Size 1/8 in
- Width 0.80 in.
- Length 1.90 in.
- Weight 0.09 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB10200
- Zoro # G7735228
- UPC # 020209023983
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 1/8 in |
Width | 0.80 in. |
Length | 1.90 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.83 in. |
Details
Item | Slotted Bit Socket 3/8 Inch Drive x 1/8 |
Weight | 0.09 lb. |
Description
Slotted Bit Socket 3/8 Inch Drive x 1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- DRILL AMERICA 9/16-1"x16ths 8Pc. Cobalt Reduce Shank Drill Bit Set (DWD1008-CO-SET)
- SPYDER Nylon Brush, Reciprocating Saw (400004)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- TEKTON 7/16 in Tip, 1/2 in. Drive, SAE (SHB22211)
- TEKTON S2 Tip, Square Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB15202)
- TEKTON 7 mm Tip, 1/2 in. Drive, Metric (SHB23207)
- TEKTON T60 Tip, 3/8 in. Drive, Torx (SHB14260)
- TEKTON 3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket (SHB12405)
- TEKTON 1/8 in Tip, Slotted Bit Socket 1/4 Inch Drive x 1/8, 1/4 in. Drive (SHB00200)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (54TM47)
- Tekton Bit Sockets