Shop All Ratcheting Wrenches
This Product is Discontinued
Tekton
17 x 19 mm Long Flex Ratcheting Box End Wrench (Discontinued)
Mfr # WRN77113
Zoro # G8860658
This Product is Discontinued
Key Features
- Point Style 6-Point
- Length 16.1 in.
- Head Sweep 180°
- Height 0.4 in.
- Weight 0.92 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN77113
- Zoro # G8860658
- UPC # 020209006771
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 16.1 in. |
Height | 0.4 in. |
Width | 1.4 in. |
Details
Item | Long Flex Ratchet Box End Wrn,17mm/19mm |
Point Style | 6-Point |
Head Sweep | 180° |
Weight | 0.92 lb. |
Description
Long Flex Ratchet Box End Wrn,17mm/19mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.