Shop All Ratcheting Wrenches
Tekton
17 mm Ratcheting Combination Wrench
Mfr # WRN53117
Zoro # G8865068
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Open End Angle 15°
- Point Style 6-Point
- Width 1.4 in.
- Length 8.8 in.
- Weight 0.4 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN53117
- Zoro # G8865068
- UPC # 020209006511
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Width | 1.4 in. |
Length | 8.8 in. |
Height | 0.4 in. |
Details
Item | Ratcheting Combination Wrench,17mm |
Open End Angle | 15° |
Point Style | 6-Point |
Weight | 0.4 lb. |
Description
Ratcheting Combination Wrench,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-5/8", 41mm (1252TOB)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11'6" ZWEG083C34MAVPR)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611310-531)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (54PR10)
- TEKTON 6 x 7 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36406)
- TEKTON 9/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26307)
- TEKTON 1 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23325)
- TEKTON 3/8 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51008)
- TEKTON 13/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23321)
- TEKTON 1/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23306)
- SUNEX Duo-Drive Ratchet, 1/2" Dr (SUN9732R)
- Tekton Ratcheting Wrenches & Sets