17 mm Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26417
Zoro # G810757467
Product Information
- Brand Tekton
- MFR # WRC26417
- Zoro # G810757467
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- SUNEX Economy Service Cart, 8003SC (SUN8003SC)
- HOUGEN 39MM X 50MM 12,000-Series Annular Cutter (12439)
- HUSQVARNA Resin Pad Adapter (595023401)
- TEKTON 16 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26416)
- TEKTON 13 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23413)
- TEKTON 1 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23325)
- TEKTON 12 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23412)
- TEKTON 15 mm Reversible Ratcheting Combination Wrench (WRN56115)
- TEKTON 5/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23308)
- NON STOP AUTO TOOLS 14mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71014)
- Tekton Ratcheting Wrenches & Sets