Shop All Open End Wrenches
Tekton
17 mm Angle Head Open End Wrench
Mfr # WAE84017
Zoro # G1176228
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 17 mm Angle Head Open End Wrench
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Finish Chrome
- Head Angle 30/60 Degrees
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84017
- Zoro # G1176228
- UPC # 020209022115
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 17 mm |
Overall Length | 7.5 in. |
Height | 0.4 in. |
Length | 7.5 in. |
Width | 2.3 in. |
Handle Width | 0.46 in. |
Details
Includes | 17 mm Angle Head Open End Wrench |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Finish | Chrome |
Head Angle | 30/60 Degrees |
Insulated | No |
Item | Open End Angle Wrench,17mm Angle Head |
Material | Steel |
SAE or Metric | Metric |
Handle Thickness | 0.19 in. |
Head 2 Angle | 60° |
Head 1 Angle | 30° |
Weight | 0.28 lb. |
Description
Open End Angle Wrench,17mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Heavy-Duty Rip Blade, 10 (LM72R010)
- VEGA Hex L-Key (Long), 3/16 (H1264L)
- TEKTON Mini End Cutting Pliers (PMN64001)
- URREA Adjustable Wrench with rubber grip set of 3 pieces (795G)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- TEKTON 11/32 Inch Angle Head Open End Wrench (WAE83009)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- Tekton Open End Wrenches