Tekton

16 oz. Jacketed Fiberglass Brass Hammer (Discontinued)


This Product is Discontinued
Shop for all Claw, Rip & Framing Hammers

Key Features

  • Height 1.1 in.
  • Length 11 in.
  • Width 3.1 in.
  • Weight 1.05 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.1 in.
Length 11 in.
Width 3.1 in.

Details

Item Jacketed Fiberglass Brass Hammer 16 oz.
Weight 1.05 lb.

Description

The TEKTON 30903 16 oz. Jacketed Fiberglass Brass Hammer is a versatile tool designed for a variety of applications. It is perfect for demolition, roofing and framing work. The jacketed fiberglass head of this hammer has been milled to an octagonal shape for better grip. Its long handle is made from solid ash hardwoods with shock reduction grip coating. With its comfortable handle, this brass hammer has a total length of 11 in.. The head weighs 1 lb., while the entire product weighs 1.05 lb.. If you're looking for an all-purpose tool that can be used on various projects, then the TEKTON 30903 16 oz. Jacketed Fiberglass Brass Hammer will suit your needs perfectly.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.