Shop All Bit Sockets
Tekton
16 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23216
Zoro # G7733803
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 16 mm
- Length 2.20 in.
- Width 1.10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB23216
- Zoro # G7733803
- UPC # 020209025390
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 16 mm |
Length | 2.20 in. |
Width | 1.10 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 16 mm |
Weight | 0.38 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Compact Drill/Driver Kit, Brushless, 1/2in (3601-20, 48-11-1820)
- GREENLEE Sprocket (54253G)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 74999 (74999)
- ZORO SELECT BSP Repair Kit, 3/8-19, 10pcs. (88312)
- TEKTON S3 Tip, Square Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB05203)
- TEKTON 3/8 Inch Drive x M8 Long Triple Square Bit Socket (SHB18408)
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- TEKTON 5/8 in Tip, 1/2 in. Drive, SAE (SHB22216)
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- TEKTON 1/4 in Tip, Slotted Bit Socket 3/8 Inch Drive x 1/4, 3/8 in. Drive (SHB10202)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 5 1/4 in L (54TM89)
- Tekton Bit Sockets