Shop All Ratcheting Wrenches
Tekton
16 mm Reversible Ratcheting Combination Wrench
Mfr # WRN56116
Zoro # G500618177
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 8.4 in.
- Width 1.4 in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56116
- Zoro # G500618177
- UPC # 20209008690
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 8.4 in. |
Width | 1.4 in. |
Height | 0.7 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set (86450)
- DRILL AMERICA 17/64" HSS Left Hand Jobber Length Drill Bit (DWDLH17/64)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (40142)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 3PC SET CURVED W/STRIKE HNDL (KH853-3ST)
- TEKTON 12 x 14 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36412)
- TEKTON 5/8 Inch Reversible Ratcheting Combination Wrench (WRN56012)
- TEKTON 1/4 x 5/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36306)
- TEKTON 18 mm Reversible Ratcheting Combination Wrench (WRN56118)
- TEKTON 5/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26316)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 9/16"-12 Point (JSCR18T)
- Tekton Ratcheting Wrenches & Sets