Shop All Ratcheting Wrenches
This Product is Discontinued
Tekton
15/16 Inch Ratcheting Combination Wrench (Discontinued)
Mfr # WRN53017
Zoro # G8862791
This Product is Discontinued
Key Features
- Height 0.5 in.
- Width 2 in.
- Length 12.1 in.
- Point Style 6-Point
- Weight 1.12 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN53017
- Zoro # G8862791
- UPC # 020209006382
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Height | 0.5 in. |
Width | 2 in. |
Length | 12.1 in. |
Details
Item | Ratcheting Combination Wrench,15/16" |
Point Style | 6-Point |
Weight | 1.12 lb. |
Open End Angle | 15° |
Description
Ratcheting Combination Wrench,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.