15/16 Inch Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26324
Zoro # G610757513
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRC26324
- Zoro # G610757513
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 16.0x1.50mm (95624)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- CRESCENT 24mm 12 Point Combination Wrench (CCW35)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1702041)
- TEKTON 3/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26310)
- TEKTON 17 x 19 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36417)
- TEKTON 3/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26319)
- TEKTON 20 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23420)
- TEKTON 15 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26415)
- TEKTON 6 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23406)
- WELLER Crescent 12 Point SAE Wrench Set 6.5 and 8.25 in. L 2 pk (CX6DBS2)
- Tekton Wrenches