Shop All Combination Wrenches
Tekton
15/16 Inch Combination Wrench
Mfr # 18265
Zoro # G8868023
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Includes 15/16 Inch Combination Wrench
- Head Size 15/16
- Finish Chrome
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18265
- Zoro # G8868023
- UPC # 020209182659
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 15/16 |
Overall Length | 12.6 in |
Width | 2 in. |
Height | 0.8 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Includes | 15/16 Inch Combination Wrench |
Finish | Chrome |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 0.91 lb. |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Combination Wrench 15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 7/16 in. (1LCP7)
- DRILL AMERICA #58 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO58)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014206)
- KRAFT TOOL Jiffler Mixer, 2, 6-1/2" Wheels (DC312)
- TEKTON 1 Inch Combination Wrench (18266)
- TEKTON 14 mm Combination Wrench (18284)
- TEKTON 13 mm Stubby Combination Wrench (18068)
- TEKTON 44 mm Combination Wrench (WCB24044)
- TEKTON 3/8 Inch Stubby Combination Wrench (18045)
- TEKTON 7/16 Inch Combination Wrench (18256)
- GEDORE Open Ended Wrench, 80mm (894 80)
- Tekton Combination Wrenches