Shop All Open End Wrenches
Tekton
15/16 Inch Angle Head Open End Wrench
Mfr # WAE83024
Zoro # G1176088
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- SAE or Metric SAE
- Overall Length 9.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83024
- Zoro # G1176088
- UPC # 020209021880
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 9.7 in. |
Size | 15/16 in |
Handle Width | 0.65 in. |
Width | 3.2 in. |
Height | 0.4 in. |
Length | 9.7 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,15/16" Angle Head |
Insulated | No |
SAE or Metric | SAE |
Material | Steel |
Head Angle | 30/60 Degrees |
Includes | 15/16 Inch Angle Head Open End Wrench |
Head 2 Angle | 60° |
Weight | 0.64 lb. |
Head 1 Angle | 30° |
Handle Thickness | 0.24 in. |
Description
Open End Angle Wrench,15/16 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- WERA External Hexagon Bit 9-7/50", Drive Size: 1/4" , Num. of pieces:1 (05051205001)
- MIDWEST Offset Seamer Tong, 3" (MWT-ST2)
- HUSQVARNA Polishing Pads, 1500 Grit, 3 In (P 1247)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10A/11 11-pcs. (96404307)
- Tekton Wrenches