Shop All Hex Key Accessories
Tekton
15-Tool Hex L-Key Holder 1.3-10 mm
Mfr # OKH32101
Zoro # G910369874
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 4.4 in
- Depth 0.7 in
- Overall Length 3 in
- Features 15 self-aligning hex key slots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OKH32101
- Zoro # G910369874
- Country of Origin Taiwan, Province of China
- Category Hex Key Accessories
Dimensions
Width | 4.4 in |
Depth | 0.7 in |
Overall Length | 3 in |
Size | 1.3-10 mm |
Details
Color | Red |
Features | 15 self-aligning hex key slots |
Description
- •Quick Access – We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way
- •Low-Profile Storage – L-keys can be faced to the side for a flat, low-profile storage solution
- •Self-Aligning Key Slots – The slots are uniquely shaped to guide the head of each L-key into alignment with the others
- •Durable Material – The holder provides a firm, flexible grip and resists cracking or breaking
- •Holds 15 TEKTON hex L-keys (not included, see TEKTON KLX91203)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 10-189C Self Retracting Safety Blade Utility Knife (10-189C)
- SIOUX TOOLS COLLET NUT 300 SERIES (74128)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 1/2 in L (J4739-27W)
- KLEVER Tool Pouch, Tool Holster, Black, Nylon, 2 Pockets (KCJ-HOL)
- TEKTON 11-Tool Hex T-Handle Key Metal Stand 5/64-3/8 in. (OKH61501)
- TEKTON 13-Tool Star L-Key Holder T6-T50 (OKH34101)
- TEKTON 10-Tool Hex L-Key Holder 1.3-10 mm (OKH32102)
- TEKTON 13-Tool Hex L-Key Holder 0.050-3/8 in. (OKH31101)
- TEKTON 10-Tool Hex T-Handle Key Metal Stand 2-10 mm (OKH62501)
- KWIKSET 0.18 in. D Metal Lock Top Pins 100 pk (81858-001)
- ITL 1000v Insulated 1/2 T Handle Hex Driver (02745)
- Tekton Hex Keys & Hex Key Sets