Shop All Bit Sockets
Tekton
15 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23215
Zoro # G7733785
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 15 mm
- Length 2.20 in.
- Width 1.10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB23215
- Zoro # G7733785
- UPC # 020209025383
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 15 mm |
Length | 2.20 in. |
Width | 1.10 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 15 mm |
Weight | 0.35 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 15 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5276A)
- TEKTON 3/8 Inch Drive x 13/16 Inch Spark Plug Socket (SHD15021)
- WERA Screwdriver Set, Metric, SAE, Torx (05018110001)
- ADFORS FibaFuse(R) Paperless Drywall Tape - Tri (FDW9102-U)
- TEKTON TR55 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27255)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 5/16, 1/2 in. Drive (SHB20202)
- TEKTON 3/8 Inch Drive x E10 External Star Socket (SHD12410)
- TEKTON 3/8 Inch Drive x E18 External Star Socket (SHD12418)
- TEKTON 18 mm Tip, 1/2 in. Drive, Metric (SHB23218)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- TEKTON 3/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 3/16, 3/8 in. Drive (SHB10201)
- Tekton Bit Sockets