Shop All Ratcheting Wrenches
Tekton
15 mm Ratcheting Combination Wrench
Mfr # WRN53115
Zoro # G8865059
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Style 6-Point
- Open End Angle 15°
- Weight 0.28 lb.
- Height 0.4 in.
- Width 1.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN53115
- Zoro # G8865059
- UPC # 020209006498
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Height | 0.4 in. |
Width | 1.3 in. |
Length | 7.8 in. |
Details
Item | Ratcheting Combination Wrench,15mm |
Point Style | 6-Point |
Open End Angle | 15° |
Weight | 0.28 lb. |
Description
Ratcheting Combination Wrench,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m2.5x.45 HSS Plug Tap and 2.05mm HSS Drill Bit (POUM2.5X.45)
- DRILL AMERICA 3/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/4)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- HHIP 1/16-3/4" By 32Nds 23 Piece R8 Collet Set (3900-0009)
- TEKTON 7/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23311)
- TEKTON 21 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23421)
- TEKTON 11/16 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51013)
- TEKTON 3/4 x 13/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36319)
- TEKTON 15/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26324)
- TEKTON 16 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23416)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rat (CMMT42567)
- Tekton Ratcheting Wrenches