Shop All Hex Keys
Tekton
15 mm Flat End Hex L-Key
Mfr # KLX22150
Zoro # G110369810
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Color Black
- Features Flat end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 15 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Color | Black |
Features | Flat end |
Item | L-Key |
Description
- •High Leverage –We designed these L-keys to be longer than most other 'jumbo'-sized keys in order to increase leverage when it matters
- •Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- •6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
- •Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
- •Clear Markings – Tekton L-key sizes are marked in two ways, with a high-visibility laser marking and a stamped marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 5 Slot Utility Tool Holder with 6 Plastic Hooks (BK-UTH-5)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9403)
- WILTON RF Remote 220V, for Dust Collectors (DC-RC230)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 12 - 24 2 pc (80222)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- TEKTON 1.5 mm Short Arm Ball End Hex L-Key (KLX87015)
- TEKTON 9 mm Short Arm Ball End Hex L-Key (KLX87090)
- TEKTON T7 Star T-Handle Key (KTT32070)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- TEKTON 0.050 Inch Ball End Hex L-Key (KLX72050)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- Tekton Hex Keys