Shop All Open End Wrenches
Tekton
15 mm Angle Head Open End Wrench
Mfr # WAE84015
Zoro # G1176124
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Overall Length 6.9 in.
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84015
- Zoro # G1176124
- UPC # 020209022085
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 6.9 in. |
Size | 15 mm |
Handle Width | 0.41 in. |
Length | 6.9 in. |
Width | 2 in. |
Height | 0.3 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,15mm Angle Head |
Insulated | No |
SAE or Metric | Metric |
Material | Steel |
Includes | 15 mm Angle Head Open End Wrench |
Head Angle | 30/60 Degrees |
Weight | 0.18 lb. |
Head 2 Angle | 60° |
Handle Thickness | 0.16 in. |
Head 1 Angle | 30° |
Description
Open End Angle Wrench,15mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534191)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4280)
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A213)
- TEKTON 1/2 Inch Angle Head Open End Wrench (WAE83013)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- TEKTON 1 Inch Angle Head Open End Wrench (WAE83025)
- CAPRI TOOLS 21 mm x 23 mm Super-Thin Open End Wrench (CP11850-2123)
- Tekton Wrenches