Shop All Adjustable Wrenches
Tekton
15 Inch Adjustable Wrench
Mfr # 23006
Zoro # G8869213
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Satin Chrome Plated
- Material Heat Treated Carbon Steel
- Features Corrosion-Resistant, for Exact Fastener Fit and Smooth Adjustment, the Dual Inch/Metric Scale is Useful Measuring the Size of Nuts and Bolts
- Jaw Capacity 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 23006
- Zoro # G8869213
- UPC # 020209230060
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Width | 4.3 in. |
Height | 1 in. |
Length | 15 in. |
Handle Length | 12 in. |
Details
Finish | Satin Chrome Plated |
Material | Heat Treated Carbon Steel |
Features | Corrosion-Resistant, for Exact Fastener Fit and Smooth Adjustment, the Dual Inch/Metric Scale is Useful Measuring the Size of Nuts and Bolts |
Jaw Capacity | 1-3/4 in. |
Standards | ANSI |
Item | Adjustable Wrench 15" |
Weight | 2.6 lb. |
Description
Adjustable Wrench 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X60)
- MOODY TOOL T-1 Reversible ESD Driver, 5 Star (51-1980)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4 (63-701)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15318406)
- TEKTON 6 Inch Adjustable Wrench (23002)
- TEKTON 10 Inch Adjustable Wrench (23004)
- TEKTON 4 Inch Adjustable Wrench (23001)
- TEKTON 8 Inch Adjustable Wrench (23003)
- WESTWARD Adj. Wrench, 15", 1-11/16" Cap., Chrome (1NYC6)
- CRESCENT 15" Adjustable Tapered Handle Wrench - Carded (AC215VS)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- Tekton Adjustable Wrenches