Shop All Tool Storage Accessories
Tekton
14-Tool Stubby Combination Wrench Holder Red
Mfr # OWP21214
Zoro # G810369813
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.9 in
- Width 2.4 in
- Material Plastic
- Depth 1.7 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OWP21214
- Zoro # G810369813
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 11.9 in |
Width | 2.4 in |
Depth | 1.7 in |
Details
Item | 14-Tool Stubby Combination Wrench Holder Red |
Material | Plastic |
Color | Red |
Features | 14 wrench slots |
For Use With | Tekton Stubby Combination Wrenches |
Description
- •Nonslip holders firmly hold wrenches into place so that they can't fall out
- •The handle folds up when stored and makes it easy to carry wrenches on the go
- •The low-profile wrench holder fits into most shallow tool cabinet drawers
- •Mounting holes allow the wrench holder to hang on a wall
- •Polymer construction resists fuels and chemicals and has no sharp edges to scratch tools
- •Made in USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- GEARWRENCH 5 Piece Pin Punch Set (82309)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- STABILA R-Beam Level, 72" (R300-41072)
- TEKTON 40-Tool Modular Slotted Organizer Set, Red (OTM92240)
- TEKTON 1/4 Inch Drive x 13 Inch Socket Rail, 15 Clips (Red) (OSR02115)
- TEKTON 18-Tool 3/8 Inch Drive Flare Nut Crowfoot Wrench Organizer Rack, Red (8-27 mm) (ORG25218)
- TEKTON 20-Tool Screwdriver Rails (Red) (ODR12101)
- TEKTON 9-Tool 1/4 Inch Bit Rail Set, 2-Piece (ODB91000)
- TEKTON 15-Tool Modular Slotted Organizer Set Black (OTM92115)
- ZORO SELECT Double-Ring Tool Holder, 7/16", PK10 (787CY6)
- Tekton Tool Storage Accessories