Shop All Tool Belts & Pouches
Tekton
14-Tool Combination Wrench Pouch (6-19 mm)
Mfr # OTP21202
Zoro # G009910376
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OTP21202
- Zoro # G009910376
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | 14-Tool Combination Wrench Pouch (6-19 mm) |
Tool Storage Type Included | Pouch |
Description
Carry combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out.
- •Designed to hold 14 Tekton combination wrenches (not included) and may not fit other brands or other types of wrenches
- •Marked with metric sizes: 6, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 mm
- •Carry combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
- •The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 +1x75 (220P175)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- KIPP Adjustable Handle, Size: 1 M06X15 Zinc, Black Satin, Comp: Steel (K0116.1061X15)
- HYDE Oval Hardwood Roller, 1-1/4" L (30160)
- TEKTON Pouch, 20-Tool Punch and ChiselPouch, Black (OTP71101)
- TEKTON Black Polyester 1/4-3/4 in, Black, Polyester (OTP21106)
- TEKTON Pouch, 5-Tool Box End Wrench Pouch 1/4-13/16in., Black (ORG27705)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- TEKTON Red Polyester 6-19 mm, Red, Polyester (OTP21206)
- TEKTON Pouch, 15-Tool 12-Point Ratcheting Combination Wrench Pouch 1/4-1 in., Black (OTP21107)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 3 Pockets (DRL91)
- Tekton Tool Belts & Pouches