Shop All Bit Sockets
Tekton
14 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23214
Zoro # G7733889
original price:
$8.99
8% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 14 mm
- Width 1.00 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB23214
- Zoro # G7733889
- UPC # 020209025376
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 14 mm |
Width | 1.00 in. |
Length | 2.20 in. |
Shaft Diameter | 0.55 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 14 mm |
Replaceable Insert | No |
Weight | 0.25 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 14 mm, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 150ft Extra Bold Large Capacity Chalk Reel (48-22-3915)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424)
- MILWAUKEE TOOL 600 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B600)
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- TEKTON 3/8 Inch Drive x E11 External Star Socket (SHD12411)
- TEKTON 3/8 Inch Drive x #2 Long Phillips Bit Socket (SHB11402)
- TEKTON 3/8 Inch Drive x 3/16 Inch Long Hex Bit Socket (SHB12403)
- TEKTON T30 Tip, 1/4 in. Drive, Torx (SHB04230)
- TEKTON TR20 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27220)
- TEKTON TR50 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17250)
- Tekton Bit Sockets